Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5/3E-1/8-S-B
Mfr # MVH-5/3E-1/8-S-B
Zoro # G402724723
Free Shipping & Returns
$540.99
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
- Brand Festo
- MFR # MVH-5/3E-1/8-S-B
- Zoro # G402724723
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5/3E-1/8-S-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON Pneumatic Silencer, Plastic, 3/8" (S-1086-38)
- DIXON JIC F UNF, 7/16", SwivelxPushon Hose, 1/4" (2870407C)
- NOBLES/TENNANT DRIVE MOTOR - BRUSH MOTOR W/GEARBOX, OFFSET - 36V 200RPM .75HP (397815)
- STA-LUBE 14 oz Multipurpose Grease Cartridge Gray (SL3330)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- Festo Pilot Air Control Valves