Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5/3E-1/4-S-B
Mfr # MVH-5/3E-1/4-S-B
Zoro # G802725498
product price: $629.99
/ea
Free Shipping & Returns
$629.99
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
- Brand Festo
- MFR # MVH-5/3E-1/4-S-B
- Zoro # G802725498
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5/3E-1/4-S-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Solenoid Valve MHE3-MS1H-3/2G-1/8 (MHE3-MS1H-3/2G-1/8)
- SKF Cylindrical Roller Bearings (NU2208 ECP)
- TOMPKINS Nylon Hose Sleeve1.25" ID NYLON SLEEVE-100' (NHS-125-100 FT)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 3.9 GPM (1070035)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- Festo Pneumatic Valves