Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5/3B-3/8-B
Mfr # MVH-5/3B-3/8-B
Zoro # G002719167
Free Shipping & Returns
$759.99
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
- Brand Festo
- MFR # MVH-5/3B-3/8-B
- Zoro # G002719167
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5/3B-3/8-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2600 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 17 # of Teeth (100BS17H X 2)
- RELTON A-9 Aluminum Cutting Fluid, -20F To +400F Temp Range:, 4 Oz Can (04Z-A9)
- AIGNEP USA Elbow Connector, 33/64" Hex, 6mm Tube (55110-6-1/8)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (607ZZC3/1K)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- Festo Pneumatic Valves