Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5/3B-1/4-S-B
Mfr # MVH-5/3B-1/4-S-B
Zoro # G302725264
Free Shipping & Returns
$631.99
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
- Brand Festo
- MFR # MVH-5/3B-1/4-S-B
- Zoro # G302725264
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5/3B-1/4-S-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CE-G)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Alum (CL-16-A)
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP149)
- PUMA , D.C. Direct Drive Oil-Less Air Compressor, 12V, 0.75 HP (DE07)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- Festo Pneumatic Valves