Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5-3/8-S-B
Mfr # MVH-5-3/8-S-B
Zoro # G702724485
product price: $478.99
/ea
Free Shipping & Returns
$478.99
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
- Brand Festo
- MFR # MVH-5-3/8-S-B
- Zoro # G702724485
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5-3/8-S-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DUALVEE Eccentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBX)
- CROSBY Lubricant, Brown, 12 Oz., Aerosol Spray (1038946)
- MOLON DC Gearmotor, 25 rpm, 12V, Vented (CHM-1225-1M)
- BAILEY Round Keyed Shafting: 1 1/2 Dia. 3/8 Keyway, 6 ft. Length (136717)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- Festo Pilot Air Control Valves