Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5-3/8-L-B
Mfr # MVH-5-3/8-L-B
Zoro # G702719146
product price: $491.99
/ea
Free Shipping & Returns
$491.99
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
- Brand Festo
- MFR # MVH-5-3/8-L-B
- Zoro # G702719146
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5-3/8-L-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2000 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- GATES 2921 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B112)
- NTN Tapered Roller Bearing Assy., 4T-32013X (32013X)
- FESTO Hex Nut MSK-M30X1, 5 (MSK-M30X1,5)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B682000XXA)
- Festo Pilot Air Control Valves