Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5-1/8-S-B
Mfr # MVH-5-1/8-S-B
Zoro # G502724623
product price: $324.99
/ea
Free Shipping & Returns
$324.99
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
- Brand Festo
- MFR # MVH-5-1/8-S-B
- Zoro # G502724623
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5-1/8-S-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=750 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- HANKISON Filter Elemnt, Coalescing, 0.01 Micron (HF-07)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 55 gal. (MM2000901)
- TRITAN Riveted Chain, Single Strand, SS, Link (40-1SS CL)
- REELCRAFT Hose Reel, 1 in Hose Dia., 50 ft Length, 50 psi (FSD14050 OLP)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- PARKER Valve, Air Pilot, 3 Way, 1/8 In Port (B3K0000XXC)
- Festo Pneumatic Valves