Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5-1/8-B
Mfr # MVH-5-1/8-B
Zoro # G102722517
product price: $304.99
/ea
Free Shipping & Returns
$304.99
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
- Brand Festo
- MFR # MVH-5-1/8-B
- Zoro # G102722517
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5-1/8-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=750 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Filter Element (4ZK45)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z455)
- FESTO Timer PZVT-30-SEC (PZVT-30-SEC)
- TRITAN BushedRlrChnSprkt, QuickDetach, E, 11/4in (100E18H)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- Festo Pneumatic Valves