Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5-1/4-S-B
Mfr # MVH-5-1/4-S-B
Zoro # G702720760
product price: $365.99
/ea
Free Shipping & Returns
$365.99
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
- Brand Festo
- MFR # MVH-5-1/4-S-B
- Zoro # G702720760
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5-1/4-S-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 88" Outside Length, 3" Top Width, 4 Ribs (4/BX85)
- SMC Male Branch Tee, 6mm, TubexR(PT) (KQ2T06-M6A)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 250 psi (4ZL68)
- TRIM PH Adjuster, 1 gal. (TC220/1)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- Festo Pneumatic Valves