Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5-1/4-L-S-B
Mfr # MVH-5-1/4-L-S-B
Zoro # G102727048
product price: $335.99
/ea
Free Shipping & Returns
$335.99
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
- Brand Festo
- MFR # MVH-5-1/4-L-S-B
- Zoro # G102727048
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5-1/4-L-S-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BSC PREFERRED V-Belt, 3/8 X 38 (3V380)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16769 (06Z-E66)
- GATES Micro-V Belts, 400J10 (400J10)
- DAYTON Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1/2" (1DHK9)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- Festo Pilot Air Control Valves