Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5-1/4-L-B
Mfr # MVH-5-1/4-L-B
Zoro # G002725076
product price: $357.99
/ea
Free Shipping & Returns
$357.99
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
- Brand Festo
- MFR # MVH-5-1/4-L-B
- Zoro # G002725076
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5-1/4-L-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 7/8in. (4JSC3578)
- TITAN HD Motor Run Capacitor, 60 MFD, 440V, Oval (POCF60A)
- GAST Stock 4/Skid R4P315A Regenerative Blower (R4P315A)
- GROTE Rubber Air Hose 15 ft., Springs, Black (81-0115)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- Festo Pilot Air Control Valves