Shop All Pilot Air Control Valves
Festo
Solenoid Valve MOFH-3-3/4-EX
Mfr # MOFH-3-3/4-EX
Zoro # G402726413
product price: $836.99
/ea
Free Shipping & Returns
$836.99
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
- Brand Festo
- MFR # MOFH-3-3/4-EX
- Zoro # G402726413
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mofh-3-3/4-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=68 Mm, Standard Nominal Flow Rate=7500 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON M Style Plug, 3/8" FNPT, PK10 (732)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP56118)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC (BX75)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633694M)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- Festo Pneumatic Valves