Shop All Pilot Air Control Valves
Festo
Solenoid Valve MOFH-3-1/8
Mfr # MOFH-3-1/8
Zoro # G902736219
product price: $240.99
/ea
Free Shipping & Returns
$240.99
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
- Brand Festo
- MFR # MOFH-3-1/8
- Zoro # G902736219
- Country of Origin India
- Category Pilot Air Control Valves
Description
Solenoid Valve Mofh-3-1/8 With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 26.5" (3V265)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 11)
- ENERPAC Seal Kit (ZE3K)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101512)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- Festo Pilot Air Control Valves