Shop All Pilot Air Control Valves
Festo
Solenoid Valve MOFH-3-1/4-NPT
Mfr # MOFH-3-1/4-NPT
Zoro # G802719909
product price: $280.99
/ea
Free Shipping & Returns
$280.99
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
- Brand Festo
- MFR # MOFH-3-1/4-NPT
- Zoro # G802719909
- Country of Origin India
- Category Pilot Air Control Valves
Description
Solenoid Valve Mofh-3-1/4-Npt With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=30,5 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (6L292)
- PNEUMADYNE Toggle Valve, NC, 1/4 In Push In (H11-30-66)
- LEESON DC Permanent Magnet Motor, 3/4 HP, 90VDC (098009.00)
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H600)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve JMEH-5/2-5, 0-B (JMEH-5/2-5,0-B)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- Festo Pneumatic Valves