Shop All Pilot Air Control Valves
Festo
Solenoid Valve MOFH-3-1/4
Mfr # MOFH-3-1/4
Zoro # G802736357
product price: $270.99
/ea
Free Shipping & Returns
$270.99
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
- Brand Festo
- MFR # MOFH-3-1/4
- Zoro # G802736357
- Country of Origin India
- Category Pilot Air Control Valves
Description
Solenoid Valve Mofh-3-1/4 With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=30,5 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INDUSTRIAL AIR Maintenance Kit, Two Stage, 5 HP (165-0320)
- EBM-PAPST Motor Run Capacitor, 12 MFD, 440V, Round (450-21-0028)
- TRITAN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP209-26)
- CHICAGO PNEUMATIC SPZXLG1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (2204155608)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- Festo Pneumatic Valves