Shop All Pilot Air Control Valves
Festo
Solenoid Valve MOFH-3-1/4-EX
Mfr # MOFH-3-1/4-EX
Zoro # G102732332
product price: $288.99
/ea
Free Shipping & Returns
$288.99
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
- Brand Festo
- MFR # MOFH-3-1/4-EX
- Zoro # G102732332
- Country of Origin India
- Category Pilot Air Control Valves
Description
Solenoid Valve Mofh-3-1/4-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=30,5 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL Gas Hose, 1 IDx1.40 In ODx10 Ft, 1 In NPT (1ZLK3)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-N1)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-01)
- D&D 42 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX425)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- Festo Pilot Air Control Valves