Shop All Pilot Air Control Valves
Festo
Solenoid Valve MOEH-3/2-5, 0-B
Mfr # MOEH-3/2-5,0-B
Zoro # G402718722
Free Shipping & Returns
$248.99
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
- Brand Festo
- MFR # MOEH-3/2-5,0-B
- Zoro # G402718722
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Moeh-3/2-5,0-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Screw, 1.5-in. Bore Dia., 80mm OD, 34mm Inner Ring W (CSB208-24)
- GLOBAL G2SC-018-SS Two-Piece Clamping Collar (G2SC-018-SS)
- DIXON F Interchange Semi-Automatic Pneumatic Coupler, 3/8 in, Standard Hose Barb x Quick-Connect, Steel (3FS3)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- Festo Pilot Air Control Valves