Shop All Pilot Air Control Valves
Festo
Solenoid Valve MOEH-3/2-1/8-P-B
Mfr # MOEH-3/2-1/8-P-B
Zoro # G102718992
product price: $219.99
/ea
Free Shipping & Returns
$219.99
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
- Brand Festo
- MFR # MOEH-3/2-1/8-P-B
- Zoro # G102718992
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Moeh-3/2-1/8-P-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- TRITAN Yoke Roller, Metric, Double Row, Full Complement, Crowned OD, Sealed, 20mm Bore, 52mm OD, 24mm W (NUTR2052)
- 3M Random Orbital Sander Muffler Kit 28394, 1/pk (28394)
- QA1 Female Stud Rod End, SS, RH, 5/16-24 (GFR5TS)
- GREENLEE Wrench Set, Ratchet 7 Pc-Metric (0354-02)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- Festo Pilot Air Control Valves