Shop All Pilot Air Control Valves
Festo
Solenoid Valve MOEH-3/2-1/8-B
Mfr # MOEH-3/2-1/8-B
Zoro # G702718736
product price: $275.99
/ea
Free Shipping & Returns
$275.99
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
- Brand Festo
- MFR # MOEH-3/2-1/8-B
- Zoro # G702718736
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Moeh-3/2-1/8-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- BESTORQ 5M Timing Belts, 655-5M-15 (655-5M-15)
- EATON AEROQUIP Hose Fitting, JIC Swivel, Straight, G 3/8 (1A6JF6)
- ZORO SELECT 1/4" ID x 50 ft Nylon Coupled Paint Spray Hose BL (1AGF1)
- BETA Pneumatic Progressive blow gun with 5 nozzles (019490030)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- Festo Pilot Air Control Valves