Shop All Pilot Air Control Valves
Festo
Solenoid Valve MOEBH-3/2-1/8-P-B-110AC
Mfr # MOEBH-3/2-1/8-P-B-110AC
Zoro # G602723953
product price: $272.99
/ea
Free Shipping & Returns
$272.99
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
- Brand Festo
- MFR # MOEBH-3/2-1/8-P-B-110AC
- Zoro # G602723953
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Moebh-3/2-1/8-P-B-110Ac With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- BESTORQ XL Timing Belts (180XL100)
- GATES Truflex V-Belts, 5L680 (5L680)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (BPV353)
- GROTE Rubber Air Hose 12 ft., Springs, Black (81-0112)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- Festo Pneumatic Valves