Shop All Pilot Air Control Valves
Festo
Solenoid Valve MOEBH-3/2-1/8-B-110AC
Mfr # MOEBH-3/2-1/8-B-110AC
Zoro # G102723842
product price: $286.99
/ea
Free Shipping & Returns
$286.99
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
- Brand Festo
- MFR # MOEBH-3/2-1/8-B-110AC
- Zoro # G102723842
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Moebh-3/2-1/8-B-110Ac With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- NTN NTN 6301ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 37 Mm Od X 12 Mm W Double Shielded (6301ZZ)
- GAST Stock 12/Skid Moa-V112-Ae Diaphragm Pump (MOA-V112-AE)
- GATES PowerGrip Timing Belts, 154L050 (154L050)
- INA Yoke Track Roller, Size 80, Bore 40 mm (NATR40-PP-A)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- Festo Pilot Air Control Valves