Shop All Pilot Air Control Valves
Festo
Solenoid Valve MN1H-5/3G-D-3-S-C
Mfr # MN1H-5/3G-D-3-S-C
Zoro # G102722494
product price: $569.99
/ea
Free Shipping & Returns
$569.99
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
- Brand Festo
- MFR # MN1H-5/3G-D-3-S-C
- Zoro # G102722494
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mn1H-5/3G-D-3-S-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4100 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON TBolt, Clamp SS Bolt, 1.964", 2.182" (STBC212)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK66 X 7/8 SHEAVE (AK66 X 7/8 SHEAVE)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 175 psi (SW12-0A175)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (202-2-C)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- Festo Pilot Air Control Valves