Shop All Pilot Air Control Valves
Festo
Solenoid Valve MN1H-5/3G-D-2-C
Mfr # MN1H-5/3G-D-2-C
Zoro # G602722185
Free Shipping & Returns
$362.99
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
- Brand Festo
- MFR # MN1H-5/3G-D-2-C
- Zoro # G602722185
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mn1H-5/3G-D-2-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FASCO HVAC Motor, 1/15 HP, 3000 rpm, 230V, 3.3 (D211)
- INDUSTRIAL AIR Inline Twin Cylinder, 3.7RHP, Single Stage (040-0354RP)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male O-Ring Boss X 3/8" Male Pipe, Straight (6401-06-06-O)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B16)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- Festo Pneumatic Valves