Shop All Pilot Air Control Valves
Festo
Solenoid Valve MN1H-5/3E-D-1-S-C
Mfr # MN1H-5/3E-D-1-S-C
Zoro # G902722229
product price: $321.99
/ea
Free Shipping & Returns
$321.99
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
- Brand Festo
- MFR # MN1H-5/3E-D-1-S-C
- Zoro # G902722229
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mn1H-5/3E-D-1-S-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- AEROQUIP Clip, 6 Dash, PK10 (1F40104-06C)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2169)
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth (40SH32)
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI GY (PLG05030-100)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- Festo Pneumatic Valves