Shop All Pilot Air Control Valves
Festo
Solenoid Valve MN1H-5/3B-D-3-C
Mfr # MN1H-5/3B-D-3-C
Zoro # G902722441
product price: $557.99
/ea
Free Shipping & Returns
$557.99
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
- Brand Festo
- MFR # MN1H-5/3B-D-3-C
- Zoro # G902722441
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mn1H-5/3B-D-3-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4000 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces WIX D72A60T, Pressure Line, 60 micron, Outside-In (MF0059191)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 36" (A36)
- DEUBLIN Union Pop-Off 5/8-18UNF LH.655 (1109-010-165)
- DAYTON 3L120 V-Belt, 12" Outside Length, 3/8" Top Width, 1 Ribs (3GWD3)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- Festo Pneumatic Valves