Shop All Pilot Air Control Valves
Festo
Solenoid Valve MN1H-5/3B-D-2-S-C
Mfr # MN1H-5/3B-D-2-S-C
Zoro # G102722142
Free Shipping & Returns
$371.99
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
- Brand Festo
- MFR # MN1H-5/3B-D-2-S-C
- Zoro # G102722142
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mn1H-5/3B-D-2-S-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4738-6-8B)
- DAYTON Gearbelt, HT, 150 Teeth, Length 2100 mm (1LWD8)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- Festo Pneumatic Valves