Shop All Pilot Air Control Valves
Festo
Solenoid Valve MN1H-5/3B-D-2-C
Mfr # MN1H-5/3B-D-2-C
Zoro # G602722154
Free Shipping & Returns
$418.99
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
- Brand Festo
- MFR # MN1H-5/3B-D-2-C
- Zoro # G602722154
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mn1H-5/3B-D-2-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MCGILL CF Series, Cam Follower, #CF5/8 (CF5/8)
- CRAFTSMAN 3/8-in 50-ft Rubber Air Hose (CMXZTSG1082NB)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2E)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z011)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- Festo Pneumatic Valves