Shop All Pilot Air Control Valves
Festo
Solenoid Valve MN1H-5/2-D-2-C
Mfr # MN1H-5/2-D-2-C
Zoro # G502722582
product price: $248.99
/ea
Free Shipping & Returns
$248.99
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
- Brand Festo
- MFR # MN1H-5/2-D-2-C
- Zoro # G502722582
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mn1H-5/2-D-2-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 69" Outside Length, 2/3" Top Width, 1 Ribs (BX66)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Compact Double Acting (5YCJ6)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- GAST Service Kit (K205)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- CONRADER Unloader Valves, 160-175 PSI (BLG 160-175)
- Festo Pneumatic Valves