Shop All Pilot Air Control Valves
Festo
Solenoid Valve MN1H-5/2-D-1-FR-S-C
Mfr # MN1H-5/2-D-1-FR-S-C
Zoro # G102722395
product price: $185.99
/ea
Free Shipping & Returns
$185.99
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
- Brand Festo
- MFR # MN1H-5/2-D-1-FR-S-C
- Zoro # G102722395
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mn1H-5/2-D-1-Fr-S-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ANVIL 133 8 BLK STL ST DTY BEAM CLP (0500016142)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Jenn Air Replacement For: 80CR (D1170)
- SPRAYON Chain and Wire Rope Lubricant, 0 to 450 Degree F, H2 No Food Contact, 12 oz Aerosol Can (SC0201000)
- DODGE P2B-E-115R Type E-Xtra (023009)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- Festo Pneumatic Valves