Shop All Solenoid Air Control Valves
Festo
Solenoid Valve MN1H-2-1/2-MS
Mfr # MN1H-2-1/2-MS
Zoro # G702719818
product price: $297.99
/ea
Free Shipping & Returns
$297.99
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
- Brand Festo
- MFR # MN1H-2-1/2-MS
- Zoro # G702719818
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Mn1H-2-1/2-Ms With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Design Structure=Diaphragm Valve, Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEATHERHEAD Spacer Ring, 63795 (T-420-29)
- COXREELS 1/2" x 100 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-4100)
- SENQCIA HI-MAX 140H Hvy Ol Cp Type ASME/ANSI Std RllrChn Sngl 1-3/4" Pit, 140Hhmol, PK2 (140HHMOL)
- ENERPAC DC8370378, FUSE 62mA (DC8370378)
- FESTO Solenoid Valve MHE2-MS1H-3/2O-M7 (MHE2-MS1H-3/2O-M7)
- FESTO Solenoid Valve MHE2-M1H-3/2G-QS-4 (MHE2-M1H-3/2G-QS-4)
- FESTO On-Off Valve MS12-EM-G (MS12-EM-G)
- FESTO Solenoid Valve MHE3-MS1H-3/2G-1/8 (MHE3-MS1H-3/2G-1/8)
- FESTO On-Off Valve HE-D-MIDI (HE-D-MIDI)
- FESTO Solenoid Valve VSNC-FC-M52-MD-G14-F8 (VSNC-FC-M52-MD-G14-F8)
- SMC Valve, 5Body Port, 2 Pstn, 24VDC, 1/8" Port (SY5120-5LOZ-01T)
- Festo Solenoid Air Control Valves