Shop All Solenoid Air Control Valves
Festo
Solenoid Valve MHE3-MS1H-3/2G-QS-6-K
Mfr # MHE3-MS1H-3/2G-QS-6-K
Zoro # G602732382
Free Shipping & Returns
$220.99
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
- Brand Festo
- MFR # MHE3-MS1H-3/2G-QS-6-K
- Zoro # G602732382
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Mhe3-Ms1H-3/2G-Qs-6-K Individual Valve, Fast Switching, With Cable. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=200 L/Min, Operating Pressure=-0,9 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Push-In T-Connector QBT-1/2T-U (QBT-1/2T-U)
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- TRITAN Roller Chain, Double Strand, 10 ft. (60-2R X 10FT)
- BESTORQ BX43 Cogged Belt, 46 in Outside Length, 21/32 in Top Width, 1 Ribs (BX43)
- FESTO On-Off Valve HE-D-MIDI (HE-D-MIDI)
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8 (VZWD-L-M22C-M-G14-40-V-1P4-8)
- FESTO On-Off Valve HEE-D-MAXI-24 (HEE-D-MAXI-24)
- FESTO Solenoid Valve MHA2-M1H-3/2G-2 (MHA2-M1H-3/2G-2)
- FESTO Solenoid Valve MHA2-MS1H-3/2O-2 (MHA2-MS1H-3/2O-2)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24-NPT (HEE-1/2-D-MIDI-24-NPT)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (031SS500B000061)
- Festo Pneumatic Valves