Shop All Solenoid Air Control Valves
Festo
Solenoid Valve MHE2-MS1H-5/2-QS-4
Mfr # MHE2-MS1H-5/2-QS-4
Zoro # G702731988
product price: $211.99
/ea
Free Shipping & Returns
$211.99
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
- Brand Festo
- MFR # MHE2-MS1H-5/2-QS-4
- Zoro # G702731988
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Mhe2-Ms1H-5/2-Qs-4 Individual Valve, Fast Switching. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=90 L/Min, Operating Pressure=-0,9 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEATHERHEAD Z Series Crimp-on End Fitting, 16822 (12Z-G80)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-20 (TP2000-8MGT-20)
- ZORO SELECT QD Bushing, Series JA, Bore 5/8 In (JA58)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE65)
- FESTO On-Off Valve HEE-3/8-D-MINI-24-NPT (HEE-3/8-D-MINI-24-NPT)
- FESTO On-Off Valve MS9-EE-G-V24-S-VS (MS9-EE-G-V24-S-VS)
- FESTO Solenoid Valve MHJ10-S-2, 5-QS-6-HF (MHJ10-S-2,5-QS-6-HF)
- FESTO On-Off Valve HEL-D-MIDI (HEL-D-MIDI)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24-NPT (HEE-1/2-D-MIDI-24-NPT)
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8-R1 (VZWD-L-M22C-M-G14-40-V-1P4-8-R1)
- SMC Solenoid Air Control Valve, 24VDC (SV4100-5FU)
- Festo Solenoid Air Control Valves