Shop All Solenoid Air Control Valves
Festo
Solenoid Valve MHE2-MS1H-5/2-M7-K
Mfr # MHE2-MS1H-5/2-M7-K
Zoro # G302731883
Free Shipping & Returns
$207.99
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
- Brand Festo
- MFR # MHE2-MS1H-5/2-M7-K
- Zoro # G302731883
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Mhe2-Ms1H-5/2-M7-K Individual Valve, Fast Switching, With Cable. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=90 L/Min, Operating Pressure=-0,9 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GREENHECK 1/4HP 1SPD 115V 1140RPM 48Y (311340)
- EATON AEROQUIP Hose, Hydraulic (FC300-04-25)
- FALK 20T STEELFLEX HUB (1215712)
- SMC Valve, 7000 Size, Sngl, 2 Pstn, 24VDC, Subplt (SY7120-5DZ-02)
- FESTO On-Off Valve HEL-D-MIDI (HEL-D-MIDI)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- FESTO On-Off Valve HE-D-MIDI (HE-D-MIDI)
- FESTO Solenoid Valve MHP2-MS1H-3/2G-M5 (MHP2-MS1H-3/2G-M5)
- FESTO On-Off Valve MS9-EE-G-V24-S-VS (MS9-EE-G-V24-S-VS)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24-NPT (HEE-1/2-D-MIDI-24-NPT)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A212SS-000-N)
- Festo Solenoid Air Control Valves