Shop All Solenoid Air Control Valves
Festo
Solenoid Valve MHE2-MS1H-3/2O-M7
Mfr # MHE2-MS1H-3/2O-M7
Zoro # G202723636
product price: $162.99
/ea
Free Shipping & Returns
$162.99
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
- Brand Festo
- MFR # MHE2-MS1H-3/2O-M7
- Zoro # G202723636
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Mhe2-Ms1H-3/2O-M7 Individual Valve, Fast Switching. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=100 L/Min, Operating Pressure=-0,9 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MTD Belt-A Section X 6 (954-3092A)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-02-FLG0B)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252HS)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, Strt (202702-12-16S)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24-NPT (HEE-1/2-D-MIDI-24-NPT)
- FESTO Vacuum Valve MHA1-2X2/2G-1, 5 (MHA1-2X2/2G-1,5)
- FESTO Solenoid Valve MHE2-M1H-3/2O-M7 (MHE2-M1H-3/2O-M7)
- FESTO On-Off Valve HE-D-MIDI (HE-D-MIDI)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-V-2AP4-10 (VZWF-B-L-M22C-N12-135-V-2AP4-10)
- FESTO Solenoid Valve MHA4-M1H-3/2G-4 (MHA4-M1H-3/2G-4)
- ARO Solenoid Air Control Valve, 5/16 In, 24VDC (S5SSMD-1)
- Festo Pneumatic Valves