Shop All Solenoid Air Control Valves
Festo
Solenoid Valve MHA4-M1H-3/2G-4
Mfr # MHA4-M1H-3/2G-4
Zoro # G002732647
Free Shipping & Returns
$167.99
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
- Brand Festo
- MFR # MHA4-M1H-3/2G-4
- Zoro # G002732647
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Description
Solenoid Valve Mha4-M1H-3/2G-4 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=400 L/Min, Operating Pressure=-0,9 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEGRIS Manifold, Metal, Anodized Aluminum, BSPP (3310 06 13)
- LINCOLN Grease Gun, Push Gun Handle Style (G150)
- LEESON 3-Phase General Purpose Motors, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (116744.00)
- 3M Orbital Sander Lever A1353, 1/pk (28165)
- FESTO On-Off Valve MS9-EE-G-V24-S-VS (MS9-EE-G-V24-S-VS)
- FESTO 24V-DC 145PSI PNEUMATIC SOLENOID VALVE (VSVA-B-M52-MZD-A1-1T1L 539159)
- FESTO Solenoid Valve MHE3-MS1H-3/2G-1/8 (MHE3-MS1H-3/2G-1/8)
- FESTO Solenoid Valve VSNC-FC-M52-MD-G14-F8 (VSNC-FC-M52-MD-G14-F8)
- FESTO On-Off Valve HEL-D-MIDI (HEL-D-MIDI)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24 (HEE-1/2-D-MIDI-24)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- Festo Pneumatic Valves