Shop All Solenoid Air Control Valves
Festo
Solenoid Valve MHA2-MS1H-3/2O-2
Mfr # MHA2-MS1H-3/2O-2
Zoro # G802723692
Free Shipping & Returns
$157.99
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
- Brand Festo
- MFR # MHA2-MS1H-3/2O-2
- Zoro # G802723692
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Description
Solenoid Valve Mha2-Ms1H-3/2O-2 Individual Valve, Fast Switching. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=100 L/Min, Operating Pressure=-0,9 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Motor Run Capacitor, 2 MFD, 2-3/4 In. H (2MDV1)
- CARLISLE AK24 Aramax Xtra Duty V-Belt (AK24)
- WESTWARD T-Handle Tap Wrench, 0 In-1/4in (CCT1060-1)
- BESTORQ Aftermarket replacement for 22002709 Maytag BELT, SPZ1287 (SPZ1287)
- FESTO On-Off Valve HEE-D-MINI-24 (HEE-D-MINI-24)
- FESTO Solenoid Valve MN1H-2-1/2-MS (MN1H-2-1/2-MS)
- FESTO 24V-DC 145PSI PNEUMATIC SOLENOID VALVE (VSVA-B-M52-MZD-A1-1T1L 539159)
- FESTO Solenoid Valve MHE3-MS1H-3/2G-1/8 (MHE3-MS1H-3/2G-1/8)
- FESTO Vacuum Valve MHA1-2X2/2G-1, 5 (MHA1-2X2/2G-1,5)
- FESTO Solenoid Valve VZWM-L-M22C-N12-F5-R1 (VZWM-L-M22C-N12-F5-R1)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A249SD-120-A)
- Festo Pneumatic Valves