Shop All Solenoid Air Control Valves
Festo
Solenoid Valve MHA2-MS1H-3/2G-2
Mfr # MHA2-MS1H-3/2G-2
Zoro # G002723294
product price: $144.99
/ea
Free Shipping & Returns
$144.99
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
- Brand Festo
- MFR # MHA2-MS1H-3/2G-2
- Zoro # G002723294
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Description
Solenoid Valve Mha2-Ms1H-3/2G-2 Individual Valve, Fast Switching. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=100 L/Min, Operating Pressure=-0,9 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EXAIR Air Knife, 1/4 In NPT, 6 In L, SS (110006SS)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-12015NB-A20CE1)
- INA Needle Brg, Drawn Cup, Bore 4mm, OD 8mm (HK0408-B)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX4)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- FESTO On-Off Valve HEE-D-MINI-24 (HEE-D-MINI-24)
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8 (VZWD-L-M22C-M-G14-40-V-1P4-8)
- FESTO Solenoid Valve VZWM-L-M22C-G12-F4 (VZWM-L-M22C-G12-F4)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24-NPT (HEE-1/2-D-MIDI-24-NPT)
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- SMC Valve, Sngle, 5 Port, 2 Pstn, 24VDC, 1/8"Port (SY5120-5YO-01F)
- Festo Pneumatic Valves