Shop All Solenoid Air Control Valves
Festo
Solenoid Valve MHA2-MS1H-3/2G-2-K
Mfr # MHA2-MS1H-3/2G-2-K
Zoro # G002723553
product price: $165.99
/ea
Free Shipping & Returns
$165.99
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
- Brand Festo
- MFR # MHA2-MS1H-3/2G-2-K
- Zoro # G002723553
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Description
Solenoid Valve Mha2-Ms1H-3/2G-2-K Individual Valve, Fast Switching, With Cable. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=100 L/Min, Operating Pressure=-0,9 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- LPS Nickel Anti-Seize, Jar, 8 oz. Net Weight (03908)
- DAYTON 5V2000 V-Belt, 200" Outside Length, 5/8" Top Width, 1 Ribs (13V759)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Pipe, Straight (2404-04-04)
- FESTO On-Off Valve HEE-D-MINI-24 (HEE-D-MINI-24)
- FESTO On-Off Valve HE-D-MINI (HE-D-MINI)
- FESTO Vacuum Valve MHA1-2X2/2G-1, 5 (MHA1-2X2/2G-1,5)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24 (HEE-1/2-D-MIDI-24)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24-NPT (HEE-1/2-D-MIDI-24-NPT)
- FESTO Solenoid Valve MHE2-M1H-3/2G-QS-4 (MHE2-M1H-3/2G-QS-4)
- SMC Valve, 5 Body Port, 2 Position, 24VDC, M5 (SY3120-5LZ-M5-F1)
- Festo Pneumatic Valves