Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3G-D-1-S-C
Mfr # MFH-5/3G-D-1-S-C
Zoro # G702717937
product price: $409.99
/ea
Free Shipping & Returns
$409.99
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
- Brand Festo
- MFR # MFH-5/3G-D-1-S-C
- Zoro # G702717937
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3G-D-1-S-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Guided Drive DFM-20-80-P-A-GF (DFM-20-80-P-A-GF)
- ARO Valve, Flow Control (119307-375)
- SMC Y Union, 1/4 in., TubexTube (KQ2U07-00A)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO (D1026)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- Festo Pneumatic Valves