Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3G-3/8-B-EX
Mfr # MFH-5/3G-3/8-B-EX
Zoro # G102724603
Free Shipping & Returns
$679.99
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
- Brand Festo
- MFR # MFH-5/3G-3/8-B-EX
- Zoro # G102724603
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3G-3/8-B-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2200 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRU-FLATE Gauge Inflator 120Psi (17850)
- SKF Bearing, Bore 70mm, Industry 6014- 2RSJEM (6014 2RS JEM)
- FESTO Plastic Tubing PEN-8X1, 25-BL (PEN-8X1,25-BL)
- CONTINENTAL 3/8" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031492)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- PARKER Valve, Air Pilot, 3 Way, 1 In Inlet (N35471091)
- Festo Pilot Air Control Valves