Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3G-1/8-B-EX
Mfr # MFH-5/3G-1/8-B-EX
Zoro # G402724686
Free Shipping & Returns
$525.99
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
- Brand Festo
- MFR # MFH-5/3G-1/8-B-EX
- Zoro # G402724686
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3G-1/8-B-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Coupling, 4 Beam Clamp, Bore 3 x 3 mm (PCMR13-3-3-A)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 896mm L - 8MGT-896-21 (210G8M896)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1469597M1, Pressure Line, 25 micron, Outside-In (MF0058486)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (SD14050 OVP)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- Festo Pilot Air Control Valves