Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3E-D-3-S-C
Mfr # MFH-5/3E-D-3-S-C
Zoro # G302721808
product price: $626.99
/ea
Free Shipping & Returns
$626.99
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
- Brand Festo
- MFR # MFH-5/3E-D-3-S-C
- Zoro # G302721808
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3E-D-3-S-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4600 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FERNCO COUPLE FLEX 4""X3""CLAY (P1002-43)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17462 (FJ3053-0808S)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 233" (B233)
- ENERPAC Vinyl Thread Protector (DC1244271)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve CPE24-M1H-3GLS-3/8 (CPE24-M1H-3GLS-3/8)
- Festo Pilot Air Control Valves