Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3E-D-2-S-C-EX
Mfr # MFH-5/3E-D-2-S-C-EX
Zoro # G202725432
Free Shipping & Returns
$525.99
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
- Brand Festo
- MFR # MFH-5/3E-D-2-S-C-EX
- Zoro # G202725432
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3E-D-2-S-C-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4772-6B)
- SCHAEFFERS 274 Moly EP Synthetic Plus Grease Size 14; (051-274-30)
- CENTURY Pool Pump Motor, Capacitor-Start, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (ST1072)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2050A2CL)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B642000XXA)
- Festo Pilot Air Control Valves