Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3E-D-1-C
Mfr # MFH-5/3E-D-1-C
Zoro # G902722052
product price: $375.99
/ea
Free Shipping & Returns
$375.99
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
- Brand Festo
- MFR # MFH-5/3E-D-1-C
- Zoro # G902722052
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3E-D-1-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRICO Oiler, Constant Level (30064)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (EZ-SH-525)
- TIMKEN TIM-15244, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 15244 (15244)
- SPEEDAIRE Hose Stopper (42PC90)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- PARKER Valve, Air Pilot, 3 Way, 1/8 In Port (B3K0000XXC)
- Festo Pilot Air Control Valves