Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3E-3/8-B
Mfr # MFH-5/3E-3/8-B
Zoro # G602719673
product price: $694.99
/ea
Free Shipping & Returns
$694.99
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
- Brand Festo
- MFR # MFH-5/3E-3/8-B
- Zoro # G602719673
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3E-3/8-B With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2200 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NSK NSK 6205V, 6200 Series Single Row Deep Groove Ball Bearing (6205V)
- CARLISLE BP109 Super Blue Ribbon V-Belt (BP109)
- SPEEDAIRE Guide Roller Set (42PC61)
- PIX Belt, XPZ Cogged, 10 x 1037mm LP (XPZ1037)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- Festo Pneumatic Valves