Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3E-3/8-B-EX
Mfr # MFH-5/3E-3/8-B-EX
Zoro # G802724569
Free Shipping & Returns
$677.99
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
- Brand Festo
- MFR # MFH-5/3E-3/8-B-EX
- Zoro # G802724569
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3E-3/8-B-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2200 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WESTWARD Clear Tube Grease Gun Barrel (15F209)
- TRIM Coolant, 1 gal, Can (C350/1)
- FASCO Unit Bearing Motor, 1/500 HP, 0.22, CW, 115V (UB584)
- NTN Tapered Roller Bearing Assy., 30219U (30219)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Solenoid Valve JMEH-5/2-5, 0-B (JMEH-5/2-5,0-B)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- Festo Pneumatic Valves