Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3E-1/8-S-B-EX
Mfr # MFH-5/3E-1/8-S-B-EX
Zoro # G802724668
product price: $543.99
/ea
Free Shipping & Returns
$543.99
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
- Brand Festo
- MFR # MFH-5/3E-1/8-S-B-EX
- Zoro # G802724668
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3E-1/8-S-B-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- POWERFLITE 3L290 29" Outside Length, 3/8" Top Width, 1 Ribs (3L290-2)
- FESTO Short-Stroke Cylinder AEVC-12-5-I-P (AEVC-12-5-I-P)
- PIX V-Belt, Variable Speed 1-7/16 X 68.1 (2322V681)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-12-12)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- Festo Pilot Air Control Valves