Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3E-1/4-S-B
Mfr # MFH-5/3E-1/4-S-B
Zoro # G902725398
product price: $568.99
/ea
Free Shipping & Returns
$568.99
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
- Brand Festo
- MFR # MFH-5/3E-1/4-S-B
- Zoro # G902725398
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3E-1/4-S-B With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VZ5, Pressure Line, 6 micron (ZX-9VZ5)
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1 1/4" Id, 2" Od, 11/16" Width, 136020 (136020)
- D&D 1024mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1024)
- ENERPAC Repair Kit (P60234-1SR)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- SQUARE D Pilot light, Harmony 9001K, metal, glass, domed, green, 30mm, LED green, 120V (9001KP38LGG6)
- Festo Pilot Air Control Valves