Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3E-1/4-B-EX
Mfr # MFH-5/3E-1/4-B-EX
Zoro # G802724873
product price: $519.99
/ea
Free Shipping & Returns
$519.99
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
- Brand Festo
- MFR # MFH-5/3E-1/4-B-EX
- Zoro # G802724873
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3E-1/4-B-Ex With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER HB ELBOW TO MALE PIP (269HB-8-4)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- INTERSTATE PNEUMATICS 1/2 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-801-D6)
- TIMKEN TIM-39575, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 39575 (39575)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- Festo Pneumatic Valves