Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-5/3B-D-3-S-C
Mfr # MFH-5/3B-D-3-S-C
Zoro # G602722116
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # MFH-5/3B-D-3-S-C
- Zoro # G602722116
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-5/3B-D-3-S-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4000 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K383)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 26 # of Teeth (50BS26H X 1 1/4)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16910 (12Z-12L)
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-25-11)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- Festo Pilot Air Control Valves